Add More Items
View All Quick Selects
Below you can add an image for 'fish tape' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Scotch® Tape 130C Is A Linerless 30 Mil Thick, Premium Grade, Rubber Splicing Tape Used For Splicing and Terminating Cables and Wires. It Withstands Temperatures Up to 194 °F (90 °C) With Emergency Overload Up to 266 °F (130 °C). The Tape Has Excellent Electrical and Mechanical Properties to Provide Moisture Seal Protection.
Total Availability: In Stock
Check local availability
Book Price
$74.19
Each
Scotch® Tape 77 Is A 30 Mil Thick, Premium Grade, Flame Retardant, Electric Arc Proofing Tape. This Tape Is 600V Rated and Is Suitable to Protect Most Types Of Electrical Cables When Exposed to Potential Failures In An Adjacent Cable. It Is Designed With A Flexible Unsupported Elastomer, Which Makes It Easy to Apply and Easy to Remove For Cable Inspection.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$30.76
3M™ Glass Cloth Electrical Tape 27 Is A 7 Mil Woven Insulating Tape With Pressure Sensitive Rubber Thermosetting Adhesive. This Tape Is Designed to Operate In 600 Volt Dry Applications Requiring High Mechanical Strength and Resistance to High Temperatures. The Adhesive Is Specially Designed and Prepared to Provide Corrosion Protection.
$35.26
Ezl Wire Marker Label For Flat Applications, White Flexible Nylon, 3/4 Inch, 12.5 Feet Length
$54.87
Scotch® Tape 2234 Is A 60 Mil Thick, Professional Grade Mastic Tape Designed For Jacket Repair On Cables Such As Portable Power Cables, Draglines and Diesel Locomotive, Welding and Shipboard Cables. It Withstands A Wide Temperature Range Of 22 to 221 °F ( 30 to 105 °C).
$52.25
Linerless Rubber Tape, Black, 7.5 LB/In Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 2 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 1.2 LB
Warriorwrap WW-832-15 Black Vinyl Heavy Duty Electrical Tape Is Strong Enough For Professional Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 8.5MIL Thick, An Extra-Wide 1.5IN In Width, 44FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
$19.81
DGTL FT Blued STL W/Blueview 240'
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$142.02
Rubber Splicing Tape 3/4 X 22
$8.77
Warriorwrap WW-HR-75 Black High-Voltage Linerless Rubber Splicing Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 30MIL Thick, .75 Inches Wide, 30FT Long and Has An Ethylene Rubber-Based Design. The Self-Bonding Adhesive Helps Stick to Uneven Surfaces and Easily Conforms to Irregular Shapes. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Insulating, Jacketing Of Splices On Power Cables, Jacketing Termina
$31.29
Corrosion Tape, Black, 25 LB/In Tensile Strength, +10 °F Operating Temperature, +120 °F Operating Temperature, 100 FT Length, 2 In Width, 10 Mil Thickness, 1.13 LB
$21.38
Warriorwrap WW-732-BN Brown Vinyl Professional-Quality Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 66FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
$9.18
Warriorwrap WW-CP-201 All-Weather Corrosion Protection Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 10MIL Thick, 2 Inches Wide, 100FT Long and Has A Plasticized PVC Design. The Strong Adhesion Helps Stick to Uneven Surfaces and The Tape Has Leading Corrosion, Abrasion and Impact Protection. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Metal Pipes, Conduit or Fittings, Above or Below Ground.
$21.18
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
$73.52
Electrical Tape, Silicone Adhesive Material, White, 180 LB/In Tensile Strength, 5 % Elongation At Break, +392 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness
$39.17
"Scotch® Super 33+ Vinyl Electrical Tape, 3/4 In X 76 FT, 1 In Core, Black, 10 Rolls/Carton, 100 Rolls/Case"
$11.33
Warriorwrap WW-832 Black Vinyl Heavy Duty Electrical Tape Is Strong Enough For Professional Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 8.5MIL Thick, 66FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
$10.46
Ezl Wire Marker Label For Flat Applications, White Permanent Polyester, 3/4 Inch, 18 Feet Length
$56.95
Warriorwrap WW-732 Black Vinyl Professional-Quality Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 66FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
$9.52
Underground Tape, Non-Adhesive, Orange, 1000 FT. Length, Non-Adhesive Polyethylene Material, "Caution Buried Fiber Optic Line Below" Legend, 4 Mil. Thickness, 3 In. Width
$73.75
20
Popularity
Default